NEMA COMBINATION STARTER DISCONNECT

Item #: 1326948

Cat #: 512-CFB-3-6P-24R

UPC: 781180421259

Call for price
Company wide:
0 in stock
Documents & Guides
NEMA COMBINATION STARTER DISCONNECT

Overview

NEMA COMBINATION STARTER DISCONNECT
Also known as: 781180421259, 512-CFB-3-6P-24R, ALB512CFB36P24R

Specifications

Volts DC: 1000
Wattage: 305
Length: 65.530 in
Width: 39.330 in
Type: MSE PERC
Depth: 1.580 in
Color: Black on Black
Volts DC: 1000
Length: 65.530 in
Type: MSE PERC
Color: Black on Black
Wattage: 305
Width: 39.330 in
Depth: 1.580 in