Sustainable

ACS380-040C-17A0-4+K475 10Hp, ACS380, VFD, IP20

Item #: 1326906
Cat #: ACS380-040C-17A0-4+K475
UPC:
$ 1,565.60 EA
Company wide:
2 in stock
Documents & Guides
3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 10 Hp. Includes: Advanced Control Panel. Two Port Ethernet/IP™. Frame Size: R3. H: 8.66" W: 6.65" D: 6.85".

Overview

3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 10 Hp. Includes: Advanced Control Panel. Two Port Ethernet/IP™. Frame Size: R3. H: 8.66" W: 6.65" D: 6.85".
The ACS380 drives are made to control constant torque applications such as conveyors, mixers, extruders, winders and overhead cranes in the food and beverage and material handling industries. With ACS380, commissioning is quick and easy thanks to its intuitive control panel. Also, connecting to automation systems is easy thanks to preconfigured fieldbus protocols. On the hardware side, ease of use has been enhanced by having all the essential features built-in as standard. This reduces the need for additional hardware and simplifies drive selection.
Also known as: ACS380-040C-17A0-4+K475, ABBACS380040C17A04, 10HP 480 Volt , 10HP 480 Volt ACS380

Specifications

Horsepower: 10
Volts AC: 480
Type: General Machinery Drive
Family / Style: ACS380
Horsepower: 10
Type: General Machinery Drive
Volts AC: 480
Family / Style: ACS380

Customer Reviews

No reviews for this product
(0)