100W LED Hi-Bay Work Light, 13000L, 5000K, 120-277V

Item #: 1326620
Cat #: K5100
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
100 Watt LED Hi-Bay Work Light, 13000 Lumen, 5000K, 120-277 Volt, Metal Guard, 10 Foot 18/3 SJ Cord, Dry or Damp Locations

Overview

100 Watt LED Hi-Bay Work Light, 13000 Lumen, 5000K, 120-277 Volt, Metal Guard, 10 Foot 18/3 SJ Cord, Dry or Damp Locations
Also known as: K5100, BRGK5100

Specifications

Type: Work Light, Temporary
Color Temperature: 5000 (Bright White)
Wattage: 100
Volts AC Range: 208, 240, 120
Light Technology: LED
Type: Work Light, Temporary
Wattage: 100
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)