Cable/Conduit Clip, 14-2 to 12-3 MC/AC, 0.472" Max

Item #: 0013251

Cat #: KX

UPC: 782856245032

$ 0.99 EA
Company wide:
46,947 in stock
Documents & Guides
Conduit Hanger MC/AC or BX to #8 Wire. Standard Packaging Quantity: 100.

Overview

Conduit Hanger MC/AC or BX to #8 Wire. Standard Packaging Quantity: 100.

Supports conduit to rod, wire or flange Can also be used for flexible metallic tubing, armored cable, portable cables, control tubes and communications cable Available for EMT, rigid, ENT, IMT, MC/AC and aluminum conduit No installation tools required

Also known as: 782856245032, KX, CDYKX, battys, m8, batwing, bat wing, bx, 1900, BATWANGS

Features & Benefits

  • Supports conduit to rod, wire or flange
  • Can also be used for flexible metallic tubing, armored cable, portable cables, control tubes and communications cable
  • Available for EMT, rigid, ENT, IMT, MC/AC and aluminum conduit
  • No installation tools required

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant