CYLINDRA 12V MR16

Item #: 1324757

Cat #: T841 BL

UPC: 661209118776

Company wide:
0 in stock
Documents & Guides
Cylindra - Low Wattage 50W MR16

Overview

Cylindra - Low Wattage 50W MR16
Also known as: 661209118776, T841 BL, JUNT841BL

Specifications

Color: Black
Color: Black