
4" LED Wafer Light, 30/40/50K, Black
Item #: 1324358
Cat #: WF4 LED 30K40K50K 90CRI MB M6
UPC: 191848253564
Company wide:
0
in stock
Documents & Guides
LED Wafer Module, 4" Diameter, 10.5W, 120V, Switchable Color Temperature: 3000K, 4000K, 5000K, CRI: 90, Color: Matte Black
Overview
LED Wafer Module, 4" Diameter, 10.5W, 120V, Switchable Color Temperature: 3000K, 4000K, 5000K, CRI: 90, Color: Matte Black
The 4" Wafer™ LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Also known as: 191848253564, WF4 LED 30K40K50K 90CRI MB M6, LITWF4LED3K4K5KMB
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Color: | Matte Black |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Matte Black |
| Wattage: | 10.500 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |