15A USB Tamper Resistant Receptacle, Brown, No FP

Item #: 1324134

Cat #: LTR-15-UBTR-BR

UPC: 784276154420

Company wide:
0 in stock
Documents & Guides
USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Brown

Overview

USB Tamper Resistant Receptacle, *Without Face Plate*, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Brown

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines.

Also known as: 784276154420, LTR-15-UBTR-BR, LUTLTR15UBTRBR

Specifications

Color: Brown
Type: Tamper-Resistant, USB, Duplex
Amps: 15
Color: Brown
Amps: 15
Type: Tamper-Resistant, USB, Duplex