15A Tamper Resistant Duplex Receptacle, Black Glass

Item #: 1324132

Cat #: LTR-F15-TR-CBL

UPC: 784276239868

Company wide:
0 in stock
Documents & Guides
Tamper Resistant Duplex Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Clear Black Glass

Overview

Tamper Resistant Duplex Receptacle, With Faceplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Clear Black Glass

 New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines.

Also known as: 784276239868, LTR-F15-TR-CBL, LUTLTRF15TRCBL

Specifications

Type: Tamper-Resistant, Duplex
Amps: 15
Volts AC: 125
Type: Tamper-Resistant, Duplex
Volts AC: 125
Amps: 15