15A USB Tamper Resistant Receptacle, White Glass

Item #: 1324131

Cat #: LTR-F15-UBTR-CWH

UPC: 784276154048

Company wide:
0 in stock
Documents & Guides
USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: White Glass

Overview

USB Tamper Resistant Receptacle, With Face Plate, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: White Glass

New Architectural accessories provide a clean, consistent aesthetic by allowing accessories to be added to the Palladiom and GRAFIK T product lines.

Also known as: 784276154048, LTR-F15-UBTR-CWH, LUTLTRF15UBTRCWH

Specifications

Amps: 15
Type: USB, Duplex
Color: White Glass
Amps: 15
Color: White Glass
Type: USB, Duplex