Cable Extender, 21', 120V

Item #: 1323495
Cat #: CE 120 F U 21 M5
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Cable Extender, 120 Volt, Conductors: 5, Length: 21 foot

Overview

Cable Extender, 120 Volt, Conductors: 5, Length: 21 foot
Also known as: CE 120 F U 21 M5, LITCE120FU21M5

Specifications

Length: 21 ft
Volts AC: 120
Length: 21 ft
Volts AC: 120

Customer Reviews

No reviews for this product
(0)