LED PAR38 RED

Item #: 1323480
Cat #: 13.5PAR38/PER/RED/ND/ULW/G/120V 4/1FB
UPC: 046677469108
$ 19.00 EA
Company wide:
7 in stock
LED Lamp, 13.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Color Temperature: Red. Non-Dimmable. *Philips Part # 469106, 12NC 929001306813. Full p/n: 13.5PAR38/PER/RED/ND/ULW/G/120V 4/1FB

Overview

LED Lamp, 13.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Color Temperature: Red. Non-Dimmable. *Philips Part # 469106, 12NC 929001306813. Full p/n: 13.5PAR38/PER/RED/ND/ULW/G/120V 4/1FB
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677469108, 13.5PAR38/PER/RED/ND/ULW/G/120V 4/1FB, PHI13PAR38REDFLOOD

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 13.500
Shape: PAR38 (Sealed Beam)
Dimming: No
Diameter: 4.750 in
Color: Red
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Diameter: 4.750 in
Base: Medium Screw (E26)
Wattage: 13.500
Dimming: No

Customer Reviews

No reviews for this product
(0)