This product has been discontinued.
This product may not be available in all locations.

30MM MOMENTARY PUSH BUTTON 800H PB
Item #: 1323228
Cat #: 800H-QRAH2RAP
UPC: 885630118604
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
30MM MOMENTARY PUSH BUTTON 800H PB
Overview
30MM MOMENTARY PUSH BUTTON 800H PB
Also known as: 885630118604, 800H-QRAH2RAP, ALB800HQRAH2RAP
Specifications
| Material: | Polycarbonate |
| Mounting: | Horizontal/Vertical, Surface |
| Gangs: | 2 |
| Color: | White |
| Material: | Polycarbonate |
| Gangs: | 2 |
| Mounting: | Horizontal/Vertical, Surface |
| Color: | White |