CR104P, Accessories, Lenses

Item #: 1322403

Cat #: CR104PXL03G

UPC: 783166290101

Call for price
Company wide:
0 in stock
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. L03G PR.No. CR100101

Overview

Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. L03G PR.No. CR100101
Also known as: 783166290101, CR104PXL03G, GENCR104PXL03G

Specifications

Type: Knob, Lens, Selector Switch
Color: Green
Size: 30 mm
Family / Style: CR104
Type: Knob, Lens, Selector Switch
Size: 30 mm
Color: Green
Family / Style: CR104