WATERTIGHT ANG ADAPTER GRAY

Item #: 1317445

Cat #: HBL6055

UPC: 783585528854

Company wide:
0 in stock
WATERTIGHT ANG ADAPTER GRAY

Overview

WATERTIGHT ANG ADAPTER GRAY

Hubbell's fully UL Listed surface mount box is engineered with features that allow easy, code compliant installation of all types of devices from 15A to 50A. These features include a metallic ground bonding bracket, threaded conduit hubs and external mounting supports. Together with an industry first 55 degree angle adapter, the combination of devices is the only code compliant 45 cu.in. solution for 50A 4 wire installations. The angle adapter can also be installed separately for panel applications.

Also known as: 783585528854, HBL6055, BRY6055

Features & Benefits

  • 55° angle adapter
  • 17 in3 inner volume
  • Impact-resistant PBT

Specifications

No Specifications Available