LED Retrofit for Metal Halide Lamp, E26 Base, Ballast Bypassed

Item #: 1317334

Cat #: SN-VS-E26-L-9KLM-840-G3

UPC: 815975020874

Company wide:
0 in stock
Documents & Guides
LED HID Replacement Lamp, 103 Watt, 120-277V, 80 CRI, 9000 Lumens, 4000K, Mogul Screw (E39) Base

Overview

LED HID Replacement Lamp, 103 Watt, 120-277V, 80 CRI, 9000 Lumens, 4000K, Mogul Screw (E39) Base

The Lunera HID LED lamp is a Line Driven (ballast bypassed) LED replacement for Metal Halide (MH) and High Pressure Sodium (HPS) lamps with an E39 mogul base. This lamp replaces 400W ~ 175W MH and HPS lamps in lighting applications such as High Bay, Low Bay and Parking Garages.

Also known as: 815975020874, SN-VS-E26-L-9KLM-840-G3, LUNSNVSE26L9KLM840

Specifications

Lumens: 9000
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 9000
Base: Mogul Screw (E39)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 103