20 V MAX XR 1/2 IN Mid-Range Cordless Impact Wrench, Detent Pin Anv
Item #: 1317078
Cat #: DCF894P2
UPC: 885911509480
Company wide:
0
in stock
Documents & Guides
No Documents Available
20 V MAX XR 1/2 IN Mid-Range Cordless Impact Wrench, Detent Pin Anvil, 1500 bpm, 330 ft-LB Torque, 6.95 IN
Overview
20 V MAX XR 1/2 IN Mid-Range Cordless Impact Wrench, Detent Pin Anvil, 1500 bpm, 330 ft-LB Torque, 6.95 IN
The 20-volt MAX XR 1/2-in mid-range cordless impact wrench with detent pin anvil delivers up to 330-ft/lbs MAX of fastening torque and a lightweight, ergonomic design. This tool also features precision wrench control, which helps to prevent over tightening in forward and fastener run-off in reverse. This mid-range cordless impact wrench is ideal for grooved couplings, pipe flanges, wheel lugs, concrete anchor setting, and many other applications where a lot of torque is needed in a compact space.
Also known as: 885911509480, DCF894P2, DEWDCF894P2
Features & Benefits
- Up to 330-ft/lbs MAX of fastening torque at only 3.48-lbs
- Includes the new precision wrench control feature, which helps add more control when using the tool in forward and reverse
- In forward, the tool will pause before impacting to help prevent over tightening
- In reverse, the tool lowers speed when fastener is loose to help prevent run-off
- 3 mode settings to complete a variety of applications
- DEWALT- built brushless motor for increased efficiency and runtime vs. brushed model
- Variable speed trigger helps to provide speed control
- LED light to help illuminate dimly lit areas
- Compact and lightweight design for comfort when working in tight spaces
Specifications
| Volts AC: | 20 |
| Volts AC: | 20 |