14/3 3' SPT-3 PWR

Item #: 1316764

Cat #: 9743SW8823

UPC: 029892097431

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLM 097438823 14/3 3' SPT-3 PWR

Overview

CLM 097438823 14/3 3' SPT-3 PWR
Also known as: 029892097431, 9743SW8823, SWC9743SW8823

Specifications

Type: Cord Set
Conductors: 2
Jacket: PVC, Polyvinyl Chloride
Color: Beige
Length: 3 in
Standards: California Proposition 65
Type: Cord Set
Jacket: PVC, Polyvinyl Chloride
Length: 3 in
Conductors: 2
Color: Beige
Standards: California Proposition 65