8', 80W LED Strip Fixture, 40K

Item #: 1316192

Cat #: 8ST2L8040R

UPC: 080083838202

$ 136.91 EA
Company wide:
224 in stock
Documents & Guides
LED Strip Light, 8', 80 Watt, 8600 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimming

Overview

LED Strip Light, 8', 80 Watt, 8600 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimming

The Metalux ST commercial LED strip light is a DLC listed, full width strip with 40% energy savings as compared to a similar output fluorescent fixture. The ST is ideal for retrofit applications as no painting is required and the circular lens exterior matches the aesthetic of a traditional fluorescent strip light. Standard features include an aligner bracket that enables clean continuous row mounting as well as a tool-less channel cover and surface/toggle/chain mount options to simplify installation and reduce labor costs. The series comes standard with a 5 year warranty.

Also known as: 080083838202, 8ST2L8040R, MET8ST2L8040R

Specifications

Lumens: 8600
Color Temperature: 4000 (Cool White)
Wattage: 80
Length: 8 ft, 96 in
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 8600
Wattage: 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Dimmable: No