VNTC Tray Cable, 18 AWG, 24 Pairs, Overall Shield, 600V

Item #: 1315465

Cat #: L21824

UPC:

Company wide:
0 in stock
Documents & Guides
VNTC Tray Cable, 18 AWG, 24 Pairs, Overall Shield, 600V

Overview

VNTC Tray Cable, 18 AWG, 24 Pairs, Overall Shield, 600V
Also known as: L21824, OMNL21824

Specifications

Gauge: 18 AWG
Conductors: 24 Pair
Gauge: 18 AWG
Conductors: 24 Pair