8.5W MR16 LED Lamp, 30K

Item #: 1315456

Cat #: 8.5MR16/LED/830/F35/DIM 12V 10/1FB

UPC: 046677533199

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 8.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 620, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 40,000 Hrs. *Philips Part #53319-0, Mdl# 9290018817. 50-75W halogen MR16 Replacement.

Overview

Dimmable LED Lamp, 8.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 620, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 40,000 Hrs. *Philips Part #53319-0, Mdl# 9290018817. 50-75W halogen MR16 Replacement.

Philips 8.5 watt MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces

Also known as: 046677533199, 8.5MR16/LED/830/F35/DIM 12V 10/1FB, PHI85MR16LED830F35

Specifications

Lumens: 620
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 80
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Lumens: 620
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 8.500
Dimmable: Yes
Angle: 35°