Magnetic Mounting Kit Up to 16 lb Pull

Item #: 1315429

Cat #: LMBWLB32MAG

UPC: 066248878511

Company wide:
11 in stock
Documents & Guides
Magnetic Mounting Kit Bracket: For use with WLB32 Up to 16 lb Pull

Overview

Magnetic Mounting Kit Bracket: For use with WLB32 Up to 16 lb Pull

Magnetic Mounting Kit Bracket: For use with WLB32 Up to 16 lb Pull

Also known as: 066248878511, LMBWLB32MAG, BANLMBWLB32MAG

Specifications

Color: Silver
Diameter: 1.406 in
Height: 1.406 in
Type: Mounting Blocks
Width: 1.406 in
Depth: 0.620 in
Mounting: Magnet
Color: Silver
Height: 1.406 in
Width: 1.406 in
Mounting: Magnet
Diameter: 1.406 in
Type: Mounting Blocks
Depth: 0.620 in