5" Swedge Coupling, Deep Socket Double Bell Coupling

Item #: 1315390

Cat #: 5DSDBCPS40

UPC:

$ 71.77 EA
Company wide:
60 in stock
Documents & Guides
PVC 5" Swedge Coupling, Deep Socket Double Bell Coupling

Overview

PVC 5" Swedge Coupling, Deep Socket Double Bell Coupling

Bizline products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service-free product life.

Also known as: 5DSDBCPS40, 5PCPDSDB

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC