100kW, 480V 3-Phase Inverter

Item #: 1315303

Cat #: SE100K-USRP0BNU4

UPC:

Company wide:
0 in stock
PV Inverter, 3-Phase, Transformerless, 100,000 Watt, 1000 Volts DC, NEMA Rating: 3R. Primary unit only. Must be purchased with two secondary units.

Overview

PV Inverter, 3-Phase, Transformerless, 100,000 Watt, 1000 Volts DC, NEMA Rating: 3R. Primary unit only. Must be purchased with two secondary units.

The SolarEdge commercial offering features highly efficient, field proven inverters ideally suited to a broad range of commercial and industrial PV applications, in the ground mount, rooftop, small utility-scale and floating PV markets. Superior energy production and reliability. Fixed string voltage ensures optimal DC-AC conversion, regardless of PV string length or environmental conditions. Module-level monitoring enables performance analysis, pinpoint fault detection and system troubleshooting.

Also known as: SE100K-USRP0BNU4, SEDSE100KUSRP0BNU4

Specifications

Phase: 3
Height: 37 in
Depth: 10.500 in
Weight: 105.800 lbs
Width: 12.450 in
Wattage: 100 kW
Phase: 3
Depth: 10.500 in
Width: 12.450 in
Height: 37 in
Weight: 105.800 lbs
Wattage: 100 kW