PLATT logo

Sustainable

4" LED Adjustable Gimbal Downlight, Selectable

Item #: 1315284
Cat #: RA4069S1EWHR
UPC: 080083817849
$ 47.50 EA
Company wide:
823 in stock
Documents & Guides
4 Inch LED Adjustable Gimbal Downlight w/Color Select, 7 Watt, 600 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 90 CRI, 120 Volt, Matte White Baffle

Overview

4 Inch LED Adjustable Gimbal Downlight w/Color Select, 7 Watt, 600 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 90 CRI, 120 Volt, Matte White Baffle
LED Adjustable Gimbal Downlight, 4", 600 Lumens, 90 CRI, 120 Volt, Matte White Baffle
Also known as: 080083817849, RA4069S1EWHR, HALRA4069S1EWHR

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White)
Wattage: 7
Type: Adjustable, Downlight, Gimbal, LED Retrofit
Volts AC: 120
Color Rendering Index (CRI): 93
Shape: Round
Light Technology: LED
Dimming: Yes
Lumens: 600
Wattage: 7
Volts AC: 120
Shape: Round
Dimming: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White)
Type: Adjustable, Downlight, Gimbal, LED Retrofit
Color Rendering Index (CRI): 93
Light Technology: LED

Customer Reviews

No reviews for this product
(0)