
LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
Item #: 1315242
Cat #: REL637-950L-DIMTR-120-27K/30K
UPC: 848070094013
$ 26.60 EA
Company wide:
1,090
in stock
Documents & Guides
LED Retrofit Module, Universal 5 Inch/6 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 15 Watt, 950 Lumen, 120 Volt, White Trim
Overview
LED Retrofit Module, Universal 5 Inch/6 Inch, Multiple CCT: 27K/30K/35K/40K/50K, 90 CRI, 15 Watt, 950 Lumen, 120 Volt, White Trim
The REL637 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3-step MacAdams Ellipse. The REL637 LED retrofits meet all new mandatory California Title 24 requirements.
Also known as: 848070094013, REL637-950L-DIMTR-120-27K/30K, ETEREL637950LDIMTR, shower rated trim, shower light, retro shower
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 950 |
| Volts AC: | 120 |
| Wattage: | 15 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Lumens: | 950 |
| Wattage: | 15 |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |