4' 10.5W T8 LED Lamp, 50K

Item #: 1315195

Cat #: 10.5T8/4F/850/BYP

UPC: 045079983823

$ 7.09 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 10.5W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 5000K, Rated Life: 50,000 Hrs., Bypass Ballast

Overview

LED Lamp, 10.5W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 5000K, Rated Life: 50,000 Hrs., Bypass Ballast

This lamp uses an innovative coated glass design that diffuses heat and light more evenly than plastic. As a result of its compact light engine, this lamp produces a light emitting area of 310°. This wider beam angle improves a fixture's total light distribution and creates a more complete lighting effect.

Also known as: 045079983823, 10.5T8/4F/850/BYP, GEE98382

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1700
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 1700
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277