25W PAR38 LED Lamp, 40K

Item #: 1315190

Cat #: 25PAR38HO/940FL40/277V

UPC: 045079982130

$ 36.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
LED Lamp, 25W, 120-277V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 2500, CRI: 92, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 25W, 120-277V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 2500, CRI: 92, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs.
Also known as: 045079982130, 25PAR38HO/940FL40/277V, GEE98213

Specifications

Lumens: 2500
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 25
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°
Lumens: 2500
Volts AC: 120, 277
Shape: PAR38 (Sealed Beam)
Angle: 40°
Color Temperature: 4000 (Cool White)
Wattage: 25
Light Technology: LED