This product has been discontinued.

25W PAR38 LED Lamp, 40K
Item #: 1315189
Cat #: 25PAR38HO/940NF25/277V
UPC: 045079982123
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 25W, 120-277V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 2500, CRI: 92, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 50,000 Hrs.
Overview
LED Lamp, 25W, 120-277V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 2500, CRI: 92, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 50,000 Hrs.
Also known as: 045079982123, 25PAR38HO/940NF25/277V, GEE98212
Specifications
| Lumens: | 2500 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Wattage: | 25 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Angle: | 25° |
| Lumens: | 2500 |
| Volts AC: | 120, 277 |
| Shape: | PAR38 (Sealed Beam) |
| Angle: | 25° |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 25 |
| Light Technology: | LED |