Pathway, Fire Rated

Item #: 1315159

Cat #: NEZ44

UPC: 730573111727

$ 124.35 EA
Company wide:
0 in stock
Documents & Guides
Fire-Rated EZ Pathway, 22 Series, Single Pathway, Color: Blue, Includes: Pathway.

Overview

Fire-Rated EZ Pathway, 22 Series, Single Pathway, Color: Blue, Includes: Pathway.

EZ-Path® Series 44NEZ Smoke & Acoustical Pathway is a pathway device designed to allow cables to penetrate non-fire-rated walls and floors without the need for smoke sealing. This device features a built-in smoke sealing system that automatically adjusts to the amount of cables installed. Once installed in a barrier, cables can be easily added or removed at any time without the need to remove or reinstall caulking materials.


Its rectangular profile allows a maximum number of cables to be installed in a relatively small area. Individual pathways measures approximately 7-1/2”(191mm) x 7-1/8”(181mm) and are adjustable to accommodate wall and floor thicknesses between 4” (102 mm) and 8” (203 mm).

Also known as: 730573111727, NEZ44, STINEZ44

Specifications

Type: Fire Stop, Pathway
Color: Blue
Mounting: Wall
Type: Fire Stop, Pathway
Mounting: Wall
Color: Blue