PL Socket G23 G23-2 Vert Screw

Item #: 1315156

Cat #: 90-1542

UPC: 045923915420

Company wide:
0 in stock
Documents & Guides
Vertical Screw Down Socket; 2-Pin Lamps; G23-G23-2 Base For: CF5, 7, 9DS And CF9D; 75W; 600V

Overview

Vertical Screw Down Socket; 2-Pin Lamps; G23-G23-2 Base For: CF5, 7, 9DS And CF9D; 75W; 600V
Also known as: 045923915420, 90-1542, SAT901542

Specifications

Wattage: 75
Volts AC: 600
Light Technology: Fluorescent
Wattage: 75
Light Technology: Fluorescent
Volts AC: 600