Mini Power Center, 7.5kVA, NEMA 4X, 1PH, 480 Primary, 120/240 Secondary, 12 Spaces

Item #: 1312368

Cat #: P48G11S0712S64X

UPC: 786680225666

$ 29026.96 EA
Company wide:
0 in stock
Documents & Guides
Mini Power Center, 7.5 kVA, NEMA 4X, 1-Phase, 480 Volt AC Primary, 120/240 Volt AC Secondary, 12 Spaces

Overview

Mini Power Center, 7.5 kVA, NEMA 4X, 1-Phase, 480 Volt AC Primary, 120/240 Volt AC Secondary, 12 Spaces

Contemporary electrical distribution systems are required to do more in less space, while at the same time being cost-effective. Eaton provides a solution to these requirements with the proven mini–power center. It occupies considerably less space and can save up to 31 percent of the installation costs normally required when individual components are used. The solution is possible because a mini–power center combines three individual components into one NEMAT enclosure, rated either 3R or 4X for harsh environments (corrosion, dust, hose-directed water): a main breaker, an encapsulated single-phase or three-phase dry-type transformer, and a secondary distribution loadcenter with main breaker. Interconnecting wiring is completed at the factory.

Also known as: 786680225666, P48G11S0712S64X, CUTP48G11S0712S64X

Specifications

Spaces: 12
Mounting: Surface
Phase: 1
Volt Amps: 7.500kVA
Primary Voltage: 480
Secondary Voltage: 120x240
IP/NEMA Rating: NEMA 4X
Spaces: 12
Phase: 1
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Volt Amps: 7.500kVA
Secondary Voltage: 120x240