C-H P48G11S1526 15 KVA MINI P

Item #: 1311740

Cat #: P48G11S1526

UPC: 786680225604

$ 7016.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
C-H P48G11S1526 15 KVA MINI P

Overview

C-H P48G11S1526 15 KVA MINI P
Also known as: 786680225604, P48G11S1526, CUTP48G11S1526

Specifications

Volts AC: 480, 120/240
Spaces: 26
Phase: 1
Volt Amps: 15kVA
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Volts AC: 480, 120/240
Phase: 1
Mounting: Wall
Spaces: 26
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R