C-H P48G11S1020 10 KVA MINI P

Item #: 1311738

Cat #: P48G11S1020

UPC: 786680225550

$ 5155.63 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
C-H P48G11S1020 10 KVA MINI P

Overview

C-H P48G11S1020 10 KVA MINI P
Also known as: 786680225550, P48G11S1020, CUTP48G11S1020

Specifications

Volts AC: 480, 120/240
Spaces: 20
Phase: 1
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Volts AC: 480, 120/240
Phase: 1
IP/NEMA Rating: NEMA 3R
Spaces: 20
Mounting: Wall