Roof Mount Enclosure

Item #: 1311432

Cat #: 0799-5B

UPC:

$ 80.85 EA
Company wide:
238 in stock
Enclosure, Roof-Mount, Flashing Dimensions: 15.25" x 17.25", Cavity: Height 3”, 255 Cubic Inches. Includes: 8" DIN Rail, 5 Position Ground, 3/4 Inch Knockouts, Galvanized Steel, ETL listed and labeled to the UL50 3R Standard, Black

Overview

Enclosure, Roof-Mount, Flashing Dimensions: 15.25" x 17.25", Cavity: Height 3”, 255 Cubic Inches. Includes: 8" DIN Rail, 5 Position Ground, 3/4 Inch Knockouts, Galvanized Steel, ETL listed and labeled to the UL50 3R Standard, Black

SolaDeck models are flashed, seamless, weather-tight enclosures that are NEMA 3R rated. They provide a flashed roof penetration that connects the outdoor system wiring to the interior house wiring and give consistency in every installation. The 0799-5B Photovoltaic Combiner Enclosure is listed and labeled to UL 1741 standards and can be used to combine or pass-through wiring of both AC and DC circuits. A professional appearance is provided by the 18-gauge galvanized 90 steel and powder-coated finish.

Also known as: 0799-5B, SDK07995B

Features & Benefits

  • Lower profile cover allows side and bottom penetration to the sidewalls
  • Made in the USA!
  • Black powder coated 15.25” X 17.25 X 3” flashing
  • Two 3/4” pre-punched holes at the base of the SolaDeck. Two NEMA 4 plugs come installed, these can be removed to insert your fitting or conduit without needing to drill
  • Installed din rail can be used horizontally or vertically depending on your install needs
  • The base has eight roof-deck knockouts - (6) .5”, (1) .75", and (1) 1"
  • Five position ground block, installed
  • A slotted cover locks into place with one pre-installed set screw, NO more loose cover screws!

Specifications

Color: Black
Color: Black