Roof Mount Enclosure

Item #: 1311427

Cat #: 0799-2G

UPC:

$ 80.85 EA
Company wide:
40 in stock
Enclosure, Roof-Mount, Flashing Dimensions: 15.25" x 17.25", Cavity: Height 3”, 255 Cubic Inches. Includes: 8" DIN Rail, 2 Position Ground, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel. ETL listed and labeled to the UL50 3R Standard, Grey

Overview

Enclosure, Roof-Mount, Flashing Dimensions: 15.25" x 17.25", Cavity: Height 3”, 255 Cubic Inches. Includes: 8" DIN Rail, 2 Position Ground, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel. ETL listed and labeled to the UL50 3R Standard, Grey

SolaDeck 0799-2G, 600V Flashed Combiner/Passthrough Box for Comp/Cedar Shake Roofs. SolaDeck models are flashed, seamless, weather-tight enclosures that are NEMA 3R rated. They provide a flashed roof penetration that connects the outdoor system wiring to the interior house wiring and give consistency in every installation. The 0799-2G Photovoltaic Combiner Enclosure is listed and labeled to UL 1741 standards and can be used to combine or pass-through wiring of both AC and DC circuits. A professional appearance is provided by the 18-gauge galvanized 90 steel and powder-coated finish.


Also known as: 0799-2G, SDK07992G

Features & Benefits

  • The base has eight roof-deck knockouts - (6) .5”, (1) .75", and (1) 1"
  • A slotted cover locks into place with one pre-installed set screw, NO more loose cover screws!
  • Two 3/4” pre-punched holes at the base of the SolaDeck. Two NEMA 4 plugs come installed, these can be removed to insert your fitting or conduit without needing to drill
  • Installed din rail can be used horizontally or vertically depending on your install needs
  • Lower profile cover allows side and bottom penetration to the sidewalls
  • Gray powder coated 15.25” X 17.25 X 3” flashing
  • Two position ground block, installed
  • Made in the USA!

Specifications

Mounting: Roof
Color: Gray
Mounting: Roof
Color: Gray