12/2 MC Cable, Stranded, Aluminum Flex, 2000'

Item #: 1311408

Cat #: 69114711

UPC: 032886914430

$ 1.90 FT
Company wide:
10,000 in stock
Documents & Guides
12/2 MC Cable, Stranded, Copper Conductor, 600V Black/ White with Green Ground, 12 AWG, THHN Wire, 2 Conductor, Armorlite, 2,000' reel

Overview

12/2 MC Cable, Stranded, Copper Conductor, 600V Black/ White with Green Ground, 12 AWG, THHN Wire, 2 Conductor, Armorlite, 2,000' reel

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 032886914430, 69114711, SWC69114711

Specifications

Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded