8.5W MR16 LED Lamp, 27K

Item #: 1311392

Cat #: 8.5MR16/LED/827/F25/DIM 12V 10/1FB

UPC: 046677533519

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 8.5W, 12V, Bulb: MRX16, Base: GU5.3, Lumens: 600, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 40,000 Hrs. *Philips Part #533513, 12NC 929001881304. Up to a 50W halogen MR16 Replacement.

Overview

Dimmable LED Lamp, 8.5W, 12V, Bulb: MRX16, Base: GU5.3, Lumens: 600, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 40,000 Hrs. *Philips Part #533513, 12NC 929001881304. Up to a 50W halogen MR16 Replacement.
Also known as: 046677533519, 8.5MR16/LED/827/F25/DIM 12V 10/1FB, PHI85MR16LED827F25

Specifications

Shape: MR16 (Mini Reflector)
Lumens: 600
Volts AC: 12
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)
Lumens: 600
Color Rendering Index (CRI): 80
Wattage: 8.500
Dimmable: Yes
Angle: 25°