Panelboard Box, 73.5" x 36" x11.31", Type 1

Item #: 1311292

Cat #: BX3673PBS

UPC: 786685482200

$ 125.85 EA
Company wide:
31 in stock
Documents & Guides
Panelboard Enclosure, 73.5 Inch Height x 36 Inch Width x 11.31 Inch Depth, NEMA 1 Type, No Cover

Overview

Panelboard Enclosure, 73.5 Inch Height x 36 Inch Width x 11.31 Inch Depth, NEMA 1 Type, No Cover
Also known as: 786685482200, BX3673PBS, CUTBX3673PBS

Specifications

Width: 30 in
Height: 17 in
Material: Steel
Width: 30 in
Material: Steel
Height: 17 in