
Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 1-1/2" Deep, Non-Metallic
Item #: 1311245
Cat #: WP7200G
UPC: 078275149939
$ 25.71 EA
Company wide:
1,363
in stock
Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, Low Profile, 1-1/2 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Gray, Padlockable Option Included.
Overview
Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, Low Profile, 1-1/2 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Gray, Padlockable Option Included.
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275149939, WP7200G, IMTWP7200G
Specifications
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 1 1/2 in |
| Gangs: | 2 |
| Color: | Gray |
| Mounting: | Vertical, Horizontal |
| Depth: | 1 1/2 in |