
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 1-1/2" Deep, Non-Metallic
Item #: 1311241
Cat #: WP7000BR
UPC: 078275149892
$ 15.30 EA
Company wide:
1
in stock
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, Low Profile, Extra Duty, 1-1/2 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Gray, Padlockable Option Included.
Overview
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, Low Profile, Extra Duty, 1-1/2 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Gray, Padlockable Option Included.
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275149892, WP7000BR, IMTWP7000BR
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 2 1/8 in |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Color: | Gray |
| Depth: | 2 1/8 in |