60M Fixed Field Infrared Sensor

Item #: 1311119

Cat #: Q40AW3FF600Q1

UPC: 662488343415

Company wide:
1 in stock
Documents & Guides
Q40 Series Fixed Field Harsh Environment Sensor, Range: 600mm, Sensing Beam: Infrared LED, Input: 20 - 50 VAC, Output: SPST Solid-State AC Switch

Overview

Q40 Series Fixed Field Harsh Environment Sensor, Range: 600mm, Sensing Beam: Infrared LED, Input: 20 - 50 VAC, Output: SPST Solid-State AC Switch
Also known as: 662488343415, Q40AW3FF600Q1, BANQ40AW3FF600Q1

Specifications

Material: Thermoplastic
IP/NEMA Rating: IP69K
Light Technology: LED
Color: Yellow
Volts AC Range: 20 - 250
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 20 - 250
IP/NEMA Rating: IP69K
Color: Yellow