Convertible Load Center, 125A, NEMA 3R, Metallic,10kAIC, BR, Copper Bus, 12/24

Item #: 1311075

Cat #: BRP12NC125R

UPC: 786689059217

$ 446.98 EA
Company wide:
0 in stock
Load Center, Convertible, 125 Amp, 120/240 Volt AC, 1-Phase, Plug On Neutral, 12-Space, 24-Circuit, Copper Bus, NEMA 3R

Overview

Load Center, Convertible, 125 Amp, 120/240 Volt AC, 1-Phase, Plug On Neutral, 12-Space, 24-Circuit, Copper Bus, NEMA 3R

Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786689059217, BRP12NC125R, CUTBRP12NC125R

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Family / Style: BR