2
more

Load Center, Convertible, 200A, 120/240V, 1P, 40/80
Item #: 1311072
Cat #: BRP40N200G
UPC: 786689053048
$ 803.00 EA
Company wide:
0
in stock
Documents & Guides
200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 40-Space, 80-Pole, Aluminum Bus, NEMA 1 - Indoor. Dims: H: 39", W: 14.31", D: 5.19"
Overview
200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 40-Space, 80-Pole, Aluminum Bus, NEMA 1 - Indoor. Dims: H: 39", W: 14.31", D: 5.19"
Also known as: 786689053048, BRP40N200G, CUTBRP40N200G
Specifications
| Circuits: | 80 |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Circuits: | 80 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Amps: | 200 |
| Phase: | 1 |
| Family / Style: | BR |