2
more

Load Center, Convertible, 200A, 120/240V, 1P, 30/60
Item #: 1311071
Cat #: BRP30N200G
UPC: 786689052928
$ 663.75 EA
Company wide:
0
in stock
Documents & Guides
200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 30-Space, 60-Circuit, Aluminum Bus, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"
Overview
200 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 30-Space, 60-Circuit, Aluminum Bus, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 200A, convertible, 30 spaces, ground bar
Also known as: 786689052928, BRP30N200G, CUTBRP30N200G
Specifications
| Amps: | 200 |
| Circuits: | 60 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 60 |
| Phase: | 1 |
| Family / Style: | BR |