2
more

Load Center, Convertible, 200A, 120/240VAC, 1P, 20/40
Item #: 1311067
Cat #: BRP20N200G
UPC: 786689053307
$ 499.66 EA
Company wide:
0
in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 20-Space, 40-Circuit, Aluminum Bus, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 20-Space, 40-Circuit, Aluminum Bus, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 200A, convertible, 20 spaces, ground bar
Also known as: 786689053307, BRP20N200G, CUTBRP20N200G
Specifications
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Circuits: | 40 |
| Amps: | 200 |
| Phase: | 1 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 40 |