2
more

Load Center, Main Lugs, Convertible, 200A, 120/240V, 1P, 16/32
Item #: 1311065
Cat #: BRP16N200
UPC: 786689053147
$ 472.57 EA
Company wide:
0
in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 16-Space, 32-Pole, Aluminum Bus, NEMA 1. Dims: H: 25", W: 14.31", D: 5.19"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 16-Space, 32-Pole, Aluminum Bus, NEMA 1. Dims: H: 25", W: 14.31", D: 5.19"
BR plug-on neutral loadcenter, 200A, convertible, 16 spaces
Also known as: 786689053147, BRP16N200, CUTBRP16N200
Specifications
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Family / Style: | BR |
| Amps: | 200 |
| Phase: | 1 |
| Circuits: | 32 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |