2
more

Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
Item #: 1311059
Cat #: BRP40L200R
UPC: 786689059040
$ 573.71 EA
Company wide:
0
in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R- Rainproof. Dims: H: 39", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R- Rainproof. Dims: H: 39", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786689059040, BRP40L200R, CUTBRP40L200R
Specifications
| Circuits: | 80 |
| Amps: | 200 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Circuits: | 80 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Amps: | 200 |
| Phase: | 1 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |