1
more

Load Center, Main Lug, 200A, 120/240V, 1P, 20/40
Item #: 1311057
Cat #: BRP20L200R
UPC: 786689059286
$ 355.44 EA
Company wide:
93
in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"
Eaton BR PON Loadcenter Catalog#:BRP20L200R BR plug-on neutral loadcenter, 200A, MLO, 20 spaces, NEMA 3R
Also known as: 786689059286, BRP20L200R, CUTBRP20L200R, breaker box
Specifications
| Amps: | 200 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Family / Style: | BR |
| Circuits: | 40 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Phase: | 1 |
| Type: | Main Lug |
| Circuits: | 40 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |