Load Center, Main Lug, 200A, 120/240V, 1P, 12/24

Item #: 1311056

Cat #: BRP12L200R

UPC: 786689059163

$ 308.97 EA
Company wide:
39 in stock
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"

Eaton BR PON Loadcenter Catalog#:BRP12L200R BR plug-on neutral loadcenter, 200A, MLO, 12 spaces, NEMA 3R

Also known as: 786689059163, BRP12L200R, CUTBRP12L200R

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Type: Main Lug
Family / Style: BR
Mounting: Surface
Volts AC: 120/240
Circuits: 24
IP/NEMA Rating: NEMA 3R