Load Center, Main Lug, 200A, 120/240V, 1P, 20/40

Item #: 1311051

Cat #: BRP20L200

UPC: 786689053260

$ 264.73 EA
Company wide:
58 in stock
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"

Eaton Type BR 1-inch PON loadcenter Catalog#:BRP20L200 Eaton Type BR 1-inch PON loadcenter, 200A, MLO, 20 spaces

Also known as: 786689053260, BRP20L200, CUTBRP20L200

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Mounting: Flush, Surface
Phase: 1
Type: Main Lug
Circuits: 40